Shop All Bakeware
Iti
Rarebit, 8 Oz, European White/Orange, PK36
Mfr # WRO-8-EW-O
Zoro # G8636196
product price: $205.99
/pk 36, $5.72/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color European White/Orange
- Size 8 oz
- Capacity 8 oz
- Type European White/Orange
- Overall Depth 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8 oz |
Overall Depth | 1 1/4 in |
Overall Length | 8 1/2 in |
Overall Width | 4 1/8 in |
Details
Item | Rarebit |
Color | European White/Orange |
Capacity | 8 oz |
Type | European White/Orange |
Material | Vitrified Stoneware |
Bakeware and Roast Pans Product Group | Rarebit |
Dishwasher Safe | Yes |
NSF Certified | No |
Freezer Safe | No |
Oven Safe | Yes |
Description
Rarebit, Overall Length 8 1/2 in, Material Vitrified Stoneware, Color European White/Orange, Freezer Safe No, NSF Certified No, Oven Safe Yes, Product Type Rarebit, Capacity 8 oz, Dishwasher Safe Yes, Overall Width 4 1/8 in, Overall Depth 1 1/4 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Probe, Temperature (B6700604-C)
- AMERICAN RANGE Thermocouple (A11100)
- DIXIE Cup, Hot, P/T, Insulated, 10Oz 20PK (DXE5310DX)
- DEXTER RUSSELL Oyster Knife, New Haven Pattern 2-3/4 In (10473)
- ITI Ramekin, 1-1/2 Oz, American White, PK36 (RAM-15-AW)
- ITI Serving Skillet, 24 Oz, American White, PK6 (FPS24-AW)
- ITI Rarebit, 8 Oz, American White, PK36 (WRO-8-AW)
- ITI Ramekin, 1-1/2 Oz, European White, PK36 (RAM-15-EW)
- ITI Serving Skillet, 18 Oz, European Wht, PK12 (FPS18-EW)
- ITI Souffle Swirl Dish, 8-1/2 Oz, Erp Wht, PK24 (SOFS-8-EW)
- RACHAEL RAY Rachael Ray 52410 10 Piece Cucina Nonstick Bakeware Set; Latte Brown (52410)
- Iti Bakeware