Shop All Bakeware
Iti
Rarebit, 8 Oz, European White/Green, PK36
Mfr # WRO-8-EW-G
Zoro # G8636153
product price: $138.99
/pk 36, $3.86/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color European White/Green
- Size 8 oz
- Capacity 8 oz
- Type European White/Green
- Material Vitrified Stoneware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8 oz |
Overall Width | 4 1/8 in |
Details
Item | Rarebit |
Color | European White/Green |
Capacity | 8 oz |
Type | European White/Green |
Material | Vitrified Stoneware |
Bakeware and Roast Pans Product Group | Rarebit |
Freezer Safe | No |
Oven Safe | Yes |
Dishwasher Safe | Yes |
NSF Certified | No |
Description
Rarebit, Overall Length 8 1/2 in, Material Vitrified Stoneware, Color European White/Green, Freezer Safe No, NSF Certified No, Oven Safe Yes, Product Type Rarebit, Capacity 8 oz, Dishwasher Safe Yes, Overall Width 4 1/8 in, Overall Depth 1 1/4 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PRESTO Fryer Deep Grapappy Prst (05411)
- BROAN Hood, Duct Free, 30 In, Black (413023)
- CRESTWARE Tea Pot, 14 oz. Ceramic White PK12 (AL74)
- VOLLRATH Bain Marie Pot Cover (79120)
- ITI Serving Skillet, 24 Oz, Caramel, PK6 (FPS24-CR)
- ITI Serving Skillet, 18 Oz, American Wht, PK12 (FPS18-AW)
- ITI Serving Skillet, 24 Oz, American White, PK6 (FPS24-AW)
- ITI Souffle Swirl Dish, 8-1/2 Oz, Erp Wht, PK24 (SOFS-8-EW)
- ITI Ramekin, 1-1/2 Oz, American White, PK36 (RAM-15-AW)
- ITI Shirred Egg Dish, 15 Oz, American Wht, PK36 (SEGG-75)
- TABLECRAFT Mini Casserole, 16 OZ (CW2052)
- Iti Bakeware