Shop All Bakeware
Iti
Rarebit, 8 Oz, European White/Cobalt, PK36
Mfr # WRO-8-EW-CB
Zoro # G8636144
product price: $138.99
/pk 36, $3.86/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color European White/Cobalt
- Size 8 oz
- Type European White/Cobalt
- Capacity 8 oz
- Material Vitrified Stoneware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8 oz |
Overall Width | 4 1/8 in |
Details
Item | Rarebit |
Color | European White/Cobalt |
Type | European White/Cobalt |
Capacity | 8 oz |
Material | Vitrified Stoneware |
Bakeware and Roast Pans Product Group | Rarebit |
Oven Safe | Yes |
NSF Certified | No |
Freezer Safe | No |
Dishwasher Safe | Yes |
Description
Rarebit, Overall Length 8 1/2 in, Material Vitrified Stoneware, Color European White/Cobalt, Freezer Safe No, NSF Certified No, Oven Safe Yes, Product Type Rarebit, Capacity 8 oz, Dishwasher Safe Yes, Overall Width 4 1/8 in, Overall Depth 1 1/4 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Disp Paper Plate, 8 1/2 in, White, PK500 (SXP9W)
- ALLPOINTS Channel, Sliding Door Alum, 6' (266315)
- STARBUCKS Whole Bean Coffee, Pike Place Roast, 1 lb Bag, 6PK (12411946)
- FOLLETT Thermal Expansion Valve 975 Valve (00130997)
- ITI Serving Skillet, 24 Oz, Caramel, PK6 (FPS24-CR)
- ITI Rarebit, 8 Oz, American White, PK36 (WRO-8-AW)
- ITI Serving Skillet, 18 Oz, American Wht, PK12 (FPS18-AW)
- ITI Ramekin, 1-1/2 Oz, American White, PK36 (RAM-15-AW)
- ITI Souffle Swirl Dish, 8-1/2 Oz, Erp Wht, PK24 (SOFS-8-EW)
- ITI Soup Crock, 12 Oz., White/Caramel, PK24 (OSC-15-H)
- CRESTWARE Ramekin, Bone White, 2-3/4 oz., PK48 (CM81)
- Iti Bakeware