Shop All Bakeware
Iti
Rarebit, 8 Oz, American White/Brown, PK36
Mfr # WRO-8-B
Zoro # G8636126
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color American White/Brown
- Size 8 oz
- Capacity 8 oz
- Type American White/Brown
- Material Vitrified Stoneware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 8 oz |
Overall Width | 4 1/8 in |
Details
Item | Rarebit |
Color | American White/Brown |
Capacity | 8 oz |
Type | American White/Brown |
Material | Vitrified Stoneware |
Bakeware and Roast Pans Product Group | Rarebit |
NSF Certified | No |
Freezer Safe | No |
Oven Safe | Yes |
Dishwasher Safe | Yes |
Description
Rarebit, Overall Length 8 1/2 in, Material Vitrified Stoneware, Color American White/Brown, Freezer Safe No, NSF Certified No, Oven Safe Yes, Product Type Rarebit, Capacity 8 oz, Dishwasher Safe Yes, Overall Width 4 1/8 in, Overall Depth 1 1/4 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORADE Wire Rack Dispenser, Two Pumps (49974)
- DEXTER RUSSELL Sharpening Steel, Diamond, 12 In, White (07633)
- AMERICAN DISH SERVICE Drain Solenoid Valve (091-2014)
- ALTO-SHAAM Tuffskin Flood Lamp, 90W, 120V (LP-33592)
- ITI Fluted Ramekin, 2 Oz, European White, PK36 (RAMF-2-EW)
- ITI Souffle Swirl Dish, 8-1/2 Oz, Erp Wht, PK24 (SOFS-8-EW)
- ITI Rarebit, 15 Oz, European White, PK36 (WRO-15-EW)
- ITI Serving Skillet, 18 Oz, American Wht, PK12 (FPS18-AW)
- ITI Shirred Egg Dish, 15 Oz, American Wht, PK36 (SEGG-75)
- ITI Serving Skillet, 24 Oz, Caramel, PK6 (FPS24-CR)
- VOLLRATH Cake Pan, Aluminum, Non-Stick, 9 Dia. (S5347)
- Iti Bakeware