Shop All Bakeware
Iti
Rarebit, 12 Oz, American White/Brown, PK36
Mfr # WRO-12-B
Zoro # G8636223
product price: $214.99
/pk 36, $5.97/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color American White/Brown
- Size 12 oz
- Capacity 12 oz
- Type American White/Brown
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 12 oz |
Overall Length | 10 in |
Overall Depth | 1 1/2 in |
Overall Width | 5 3/8 in |
Details
Item | Rarebit |
Color | American White/Brown |
Capacity | 12 oz |
Type | American White/Brown |
Material | Vitrified Stoneware |
Bakeware and Roast Pans Product Group | Rarebit |
Freezer Safe | No |
NSF Certified | No |
Oven Safe | Yes |
Dishwasher Safe | Yes |
Description
Rarebit, Overall Length 10 in, Material Vitrified Stoneware, Color American White/Brown, Freezer Safe No, NSF Certified No, Oven Safe Yes, Product Type Rarebit, Capacity 12 oz, Dishwasher Safe Yes, Overall Width 5 3/8 in, Overall Depth 1 1/2 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH Cup Guide Assy (990043400)
- IMPERIAL COOKING EQUIPMENT Switch 7/8 X 1-1/2 Dpdt Ctr-Off (1126)
- HENNY PENNY 1/4-20 X 3/4 Flat Head Cap Scr (SC01-188)
- JADE RANGE Burner, Front (Assy) (8406200000)
- ITI Souffle Swirl Dish, 8-1/2 Oz, Erp Wht, PK24 (SOFS-8-EW)
- ITI Serving Skillet, 18 Oz, European Wht, PK12 (FPS18-EW)
- ITI Serving Skillet, 18 Oz, American Wht, PK12 (FPS18-AW)
- ITI Rarebit, 15 Oz, European White, PK36 (WRO-15-EW)
- ITI Serving Skillet, 24 Oz, American White, PK6 (FPS24-AW)
- ITI Creme Brule Dish, 7 Oz, American Wht, PK12 (SOFO-65-AW)
- NEXEL Bun Pan, Full Size, 18W x 26L, 18 Ga. Aluminum, Wire Reinforced Edge (BP1826)
- Iti Bakeware