Shop All Bakeware
Iti
Ramekin, 3-1/2 Oz, Caramel, PK48
Mfr # RAM-35-C
Zoro # G8001752
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Caramel
- Capacity 3 1/2 oz
- Type Caramel
- Material Vitrified Stoneware
- Bakeware and Roast Pans Product Group Ramekins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 3 1/2 oz |
Details
Item | Ramekin |
Color | Caramel |
Capacity | 3 1/2 oz |
Type | Caramel |
Material | Vitrified Stoneware |
Bakeware and Roast Pans Product Group | Ramekins |
Oven Safe | No |
Microwaveable | Yes |
Dishwasher Safe | Yes |
NSF Certified | No |
Description
Ramekin, Material Vitrified Stoneware, Oven Safe No, Color Caramel, Microwaveable Yes, Dishwasher Safe Yes, Product Type Ramekin, Capacity 3.5 oz, NSF Certified No, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFEE MATE Bulk Liquid Coffee Creamer, Italian Sweet Creme, 0.38 oz, 180PK (21108CT)
- JMF DRAIN VALVE 1/4""BRS LVR (4179719)
- RUBBERMAID Cone "Wet Floor" 36" Yellow (RBMD23879)
- ALLPOINTS Flat Roller (262621)
- ITI Serving Skillet, 24 Oz, American White, PK6 (FPS24-AW)
- ITI Shirred Egg Dish, 15 Oz, American Wht, PK36 (SEGG-75)
- ITI Ramekin, 1-1/2 Oz, European White, PK36 (RAM-15-EW)
- ITI Creme Brule Dish, 7 Oz, American Wht, PK12 (SOFO-65-AW)
- ITI Fluted Ramekin, 2 Oz, European White, PK36 (RAMF-2-EW)
- ITI Fluted Ramekin, 6 Oz, European White, PK36 (RAMF-8-EW)
- CHICAGO METALLIC Bread Pan, Single, Plain, 9x4-1/2 (40561)
- Iti Bakeware