Shop All Trays and Platters
Iti
Platter, 9-3/4x7-1/2, Brown Speckle, PK24
Mfr # GR-12
Zoro # G8314853
product price: $123.99
/pk 24, $5.17/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 3/4 in
- Color Brown Speckle
- Temp. Resistance 350 Degrees F
- Handle Included No
- Maximum Temperature Resistance 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # GR-12
- Zoro # G8314853
- UPC # 875389001043
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 9 3/4 in |
Width | 7 1/2 in |
Overall Length | 9 3/4 in |
Details
Item | Platter |
Color | Brown Speckle |
Temp. Resistance | 350 Degrees F |
Handle Included | No |
Maximum Temperature Resistance | 350 Degrees F |
NSF Certified | No |
Pattern | Granada |
Description
Platter, Product Type Dinnerware Platter, Color American White, Brown, Diameter Not Applicable, Handle Included No, Material Stoneware, Maximum Temperature Resistance 350 Degrees F, Overall Length 9 3/4 in, Overall Width 7 1/2 in, NSF Certified No, Pattern Granada, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Chef Knife, Straight, 10 in. L, Black (KN131)
- HEINZ Tomato Ketchup Squeeze Bottle, 20 oz Bottle, 3PK (20901009)
- DIXIE Spoon, Black, Series T, Dixie , Med, PK960 (DUSSPT5)
- AAON Valve Gas 2 Stage Nat (R42360)
- ITI Pizza Plate, 13-1/2 Dia, European Wht, PK6 (PZ-14-EW)
- ITI Butter Chip Plate, 3 Dia, Americn Wht, PK72 (BC-3-AW)
- ITI Platter, 11x6-3/4, Bright White, PK12 (EL-27)
- ITI Pizza Plate, 13-1/2 Dia, American Wht, PK6 (PZ-14-AW)
- ITI Platter, 11-3/4x8, European White, PK12 (DO-13)
- ITI Platter, 9-3/4x7, American White, PK24 (VA-12)
- BAYHEAD PRODUCTS Plastic Tray, 55"x12"x1.5", PK3 (KWT-1)
- Iti Trays and Platters