Shop All Trays and Platters
Iti
Platter, 9 1/2 in, Marzano, PK12
Mfr # MZ-14
Zoro # G409000622
product price: $249.99
/pk 12, $20.83/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Product Type Platter
- Handle Included No
- Pattern Marzano
- Overall Length 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # MZ-14
- Zoro # G409000622
- Country of Origin China
- Category Trays and Platters
Dimensions
Overall Length | 12 1/2 in |
Details
Item | Platter |
Color | Bright White |
Product Type | Platter |
Handle Included | No |
Pattern | Marzano |
NSF Certified | No |
Description
Platter, Product Type Platter, Color Bright White, Diameter Not Applicable, Handle Included No, Material Porcelain, Overall Height 1 1/2 in, Overall Length 12 1/2 in, Overall Width 9 1/2 in, NSF Certified No, Pattern Marzano, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD BAY Old Bay Crab Cake Classic, PK12 (901001)
- APW Ptfe Bearing Assembly (21793400)
- MOFFAT Microswitch (24802)
- CAINS Cains 1 gal. Mayonnaise, PK4 (71E264G0194)
- ITI Platter, 9-3/4x7, American White, PK24 (VA-12)
- ITI Butter Chip Plate, 3 Dia, Americn Wht, PK72 (BC-3-AW)
- ITI Platter, 11x6-3/4, Bright White, PK12 (EL-27)
- ITI Platter, 9-3/4x7-1/2, Brown Speckle, PK24 (GR-12)
- ITI Platter, 11-3/4x8, European White, PK12 (DO-13)
- ITI Pizza Plate, 13-1/2 Dia, European Wht, PK6 (PZ-14-EW)
- TABLECRAFT Handwoven Srvng Bskt, Oval, 9"X6"X2.2, PK12 (1474)
- Iti Trays and Platters