Shop All Trays and Platters
Iti
Platter, 8-3/8x5-3/4, American White, PK36
Mfr # NP-33
Zoro # G7840567
product price: $210.99
/pk 36, $5.86/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 3/8 in
- Color American White
- Temp. Resistance 350 Degrees F
- Overall Length 8 3/8 in
- Maximum Temperature Resistance 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # NP-33
- Zoro # G7840567
- UPC # 875389007854
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 8 3/8 in |
Width | 5 3/4 in |
Overall Length | 8 3/8 in |
Details
Item | Platter |
Color | American White |
Temp. Resistance | 350 Degrees F |
Maximum Temperature Resistance | 350 Degrees F |
NSF Certified | No |
Handle Included | No |
Pattern | Newport |
Edge Style | Embossed Rim |
Description
Platter, Product Type Dinnerware Platter, Color American White, Diameter Not Applicable, Edge Style Embossed Rim, Handle Included No, Material Stoneware, Maximum Temperature Resistance 350 Degrees F, Overall Length 8 3/8 in, Overall Width 5 3/4 in, NSF Certified No, Pattern Newport, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Leg 4H 5/16-18 (348164-1)
- CASCADES PRO Select Luncheon Napkins, 1 Ply, 11 1/4 x 12 1/2, White, PK6000 (N020)
- WELLS Infinite Switch120V/15A For - Part# 2E30570 (2E30570)
- MANITOWOC ICE Door Assembly Qm30/45 (040002220)
- ITI Butter Chip Plate, 3 Dia, Americn Wht, PK72 (BC-3-AW)
- ITI Pizza Plate, 13-1/2 Dia, European Wht, PK6 (PZ-14-EW)
- ITI Platter, 11x6-3/4, Bright White, PK12 (EL-27)
- ITI Platter, 11-3/4x8, European White, PK12 (DO-13)
- ITI Platter, 9-3/4x7, American White, PK24 (VA-12)
- ITI Platter, 9-3/4x7-1/2, Brown Speckle, PK24 (GR-12)
- TABLECRAFT Taco/Tostada Salad Shell Basket, Chrome (4039)
- Iti Trays and Platters