Shop All Trays and Platters
Iti
Platter, 7 in, Dresden, PK12
Mfr # DR-12
Zoro # G409000615
product price: $157.99
/pk 12, $13.17/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Pattern Dresden
- NSF Certified No
- Handle Included No
- Product Type Platter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # DR-12
- Zoro # G409000615
- Country of Origin China
- Category Trays and Platters
Dimensions
Overall Length | 10 1/8 in |
Details
Item | Platter |
Color | Bright White |
Pattern | Dresden |
NSF Certified | No |
Handle Included | No |
Product Type | Platter |
Description
Platter, Product Type Platter, Color Bright White, Diameter Not Applicable, Handle Included No, Material Porcelain, Overall Length 10 1/8 in, Overall Width 7 in, NSF Certified No, Pattern Dresden, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Bearing, Rinse Arm Plastic Dm (113514)
- LIBERTYWARE 1 TBS Long Handle Measuring Spoon (MEAL-TB)
- GREAT NORTHERN POPCORN 6250 Great Northern Popcorn Original Spinner Stovetop 6-1/2 Quart Popcorn Popper (444318EZZ)
- ALLPOINTS Repair Kit (511338)
- ITI Platter, 9-3/4x7, American White, PK24 (VA-12)
- ITI Platter, 11-3/4x8, European White, PK12 (DO-13)
- ITI Platter, 11x6-3/4, Bright White, PK12 (EL-27)
- ITI Pizza Plate, 13-1/2 Dia, American Wht, PK6 (PZ-14-AW)
- ITI Platter, 9-3/4x7-1/2, Brown Speckle, PK24 (GR-12)
- ITI Butter Chip Plate, 3 Dia, Americn Wht, PK72 (BC-3-AW)
- VINTIQUEWISE 3 Sectional Round Snack Tray for Dining Table and Kitchen Decoration, Natural (QI004380.N)
- Iti Trays and Platters