Shop All Trays and Platters
Iti
Platter, 13x9-1/8, Bright White, PK12
Mfr # AM-14
Zoro # G8003055
product price: $303.99
/pk 12, $25.33/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Color Bright White
- Temp. Resistance 350 Degrees F
- Maximum Temperature Resistance 350 Degrees F
- Handle Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # AM-14
- Zoro # G8003055
- UPC # 026731006456
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 13 in |
Width | 9 1/8 in |
Overall Length | 13 in |
Details
Item | Platter |
Color | Bright White |
Temp. Resistance | 350 Degrees F |
Maximum Temperature Resistance | 350 Degrees F |
Handle Included | No |
Pattern | Amsterdam |
NSF Certified | No |
Description
Platter, Product Type Dinnerware Platter, Color Bright White, Diameter Not Applicable, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length 13 in, Overall Width 9 1/8 in, NSF Certified No, Pattern Amsterdam, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARKLING ICE Orange Mango Carbonated Water 17 oz (24574)
- ANTUNES ROUNDUP Thermostat (7000619)
- WARING COMMERCIAL Blender Container with Lid and Blade (CAC33)
- NORLAKE Defrost Timer 24Hr 120 Volt (091692)
- ITI Platter, 9-3/4x7-1/2, Brown Speckle, PK24 (GR-12)
- ITI Platter, 11-3/4x8, European White, PK12 (DO-13)
- ITI Pizza Plate, 13-1/2 Dia, American Wht, PK6 (PZ-14-AW)
- ITI Butter Chip Plate, 3 Dia, Americn Wht, PK72 (BC-3-AW)
- ITI Pizza Plate, 13-1/2 Dia, European Wht, PK6 (PZ-14-EW)
- ITI Platter, 9-3/4x7, American White, PK24 (VA-12)
- TABLECRAFT Natural Basket, Rectangular, 10x7.25", PK12 (1187W)
- Iti Trays and Platters