Shop All Trays and Platters
Iti
Platter, 11-3/4x8, European White, PK12
Mfr # DO-13
Zoro # G8306794
product price: $88.19
/pk 12, $7.35/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color European White
- Temp. Resistance 350 Degrees F
- Pattern Dover
- Handle Included No
- Overall Length 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # DO-13
- Zoro # G8306794
- UPC # 875389000732
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 11 1/2 in |
Width | 8 in |
Overall Length | 11 3/4 in |
Details
Item | Platter |
Color | European White |
Temp. Resistance | 350 Degrees F |
Pattern | Dover |
Handle Included | No |
NSF Certified | No |
Maximum Temperature Resistance | 350 Degrees F |
Description
Platter, Product Type Coupe Platter, Color European White, Diameter Not Applicable, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length 11 3/4 in, Overall Width 8 in, NSF Certified No, Pattern Dover, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Chrome Drip Pan, 8 In (316048413)
- OXO JAR OPENER SS BLACK/SLV 9in. (1173600)
- SAVOR IMPORTS-CARELLO Savor Imports Extra Virgin 90/10 Canola Oil 1 gal. Jug, PK6 (350865)
- GE RanBracket Anti Top Assembly (WB02K10254)
- ITI Platter, 11-1/2x9-1/4, Brown Speckle, PK12 (GR-13)
- ITI Pizza Plate, 13-1/2 Dia, American Wht, PK6 (PZ-14-AW)
- ITI Pizza Plate, 13-1/2 Dia, European Wht, PK6 (PZ-14-EW)
- ITI Platter, 11x6-3/4, Bright White, PK12 (EL-27)
- ITI Platter, 9-3/4x7, American White, PK24 (VA-12)
- ITI Platter, 9-3/4x7-1/2, Brown Speckle, PK24 (GR-12)
- CARLISLE FOODSERVICE Cafeteria Tray, 14 in L, Blue (CT101414)
- Iti Trays and Platters