Shop All Trays and Platters
Iti
Platter, 10 3/4 in, Marzano, PK6
Mfr # MZ-51
Zoro # G509000614
product price: $169.99
/pk 6, $28.33/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Product Type Platter
- Overall Length 14 1/2 in
- Pattern Marzano
- Handle Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # MZ-51
- Zoro # G509000614
- Country of Origin China
- Category Trays and Platters
Dimensions
Overall Length | 14 1/2 in |
Details
Item | Platter |
Color | Bright White |
Product Type | Platter |
Pattern | Marzano |
Handle Included | No |
NSF Certified | No |
Description
Platter, Product Type Platter, Color Bright White, Diameter Not Applicable, Handle Included No, Material Porcelain, Overall Height 2 1/4 in, Overall Length 14 1/2 in, Overall Width 10 3/4 in, NSF Certified No, Pattern Marzano, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR FREEZER Door, Slush (Freezer) (X83427SER2)
- VULCAN HART Timer Kit W/Knob, Seal (00-856621-00001)
- VOLLRATH Bain Marie Pot Cover (79080)
- ALTO-SHAAM Low Cost Elan Warmer Control (CC-34970)
- ITI Platter, 11x6-3/4, Bright White, PK12 (EL-27)
- ITI Platter, 9-3/4x7, American White, PK24 (VA-12)
- ITI Pizza Plate, 13-1/2 Dia, American Wht, PK6 (PZ-14-AW)
- ITI Butter Chip Plate, 3 Dia, Americn Wht, PK72 (BC-3-AW)
- ITI Platter, 9-3/4x7-1/2, Brown Speckle, PK24 (GR-12)
- ITI Pizza Plate, 13-1/2 Dia, European Wht, PK6 (PZ-14-EW)
- TABLECRAFT Meditrnen 2-Tiered Basket, Blk, 12.25"H (BKT2A)
- Iti Trays and Platters