Shop All Serving Plates and Bowls
Iti
Plate, 7-1/4", Ceramic Bright White PK24
Mfr # EL-7
Zoro # G7878263
original price:
$152.99
9% off
new price: $137.99
/pk 24, $5.75/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 7 1/4 in
- Overall Length (In.) 7 1/4 in
- Color Bright White
- Overall Width (In.) 7 1/4 in
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # EL-7
- Zoro # G7878263
- UPC # 026731006562
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Dia. (In.) | 7 1/4 in |
Overall Length (In.) | 7 1/4 in |
Overall Width (In.) | 7 1/4 in |
Details
Item | Plate |
Color | Bright White |
Material | Porcelain |
Temp. Resistance (Deg. F) | 350 Degrees F |
Resistant Temp. (Deg. F) | 350 Degrees F |
Product Type | Plate |
Description
Plate, Product Type Plate, Color Bright White, Diameter Not Applicable, Inside Diameter Not Applicable, Material Porcelain, Overall Length 7 1/4 in, Overall Width 7 1/4 in, Pattern Elite, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMON THREADS Classic Utility Shirt Navy XL (0920-1605)
- ELIASON Bracket, Door , Bottom, Assy (100-608)
- ARIZONA BEVERAGES ARIZONA FRUT PUNCH 20OZ (1004928)
- BONIDE PRODUCTS Eight Veg/Fruit/Flwr32Oz (443)
- ITI Menudo Bowl, 40 oz., Ceramic American White PK24 (MB-7)
- ITI Pasta Bowl, 24 oz., Ceramic American White PK12 (RO-120)
- ITI Divided Plate, 10" Dia, Bright White, PK24 (DIV-10)
- ITI Stacking Plate, 10 1/4" Dia, PK12 (TN-100)
- ITI Sugar Container, 14 oz., Ceramic European White PK36 (DO-61)
- ITI Sherbet, 5 oz., Stainless Steel Stainless Steel Pk12 (IDS-I-HG7)
- ONEIDA Oven Basics Series 81932OBL11 Casserole Dish, 2 qt Capacity, Glass, Clear (81932OBL20)
- Iti Serving Plates and Bowls