Shop All Serving Plates and Bowls
Iti
Plate, 10-3/4", Ceramic Bright White PK12
Mfr # EL-10
Zoro # G8037531
product price: $151.99
/pk 12, $12.67/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 10 3/4 in
- Overall Length (In.) 10 3/4 in
- Overall Width (In.) 10 3/4 in
- Color Bright White
- Resistant Temp. (Deg. F) 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # EL-10
- Zoro # G8037531
- UPC # 026731006586
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Dia. (In.) | 10 3/4 in |
Overall Length (In.) | 10 3/4 in |
Overall Width (In.) | 10 3/4 in |
Overall Width | 10 3/4 in |
Overall Length | 10 3/4 in |
Details
Item | Plate |
Color | Bright White |
Resistant Temp. (Deg. F) | 350 Degrees F |
Material | Porcelain |
Temp. Resistance (Deg. F) | 350 Degrees F |
Pattern | Elite |
Product Type | Plate |
Description
Plate, Product Type Plate, Color Bright White, Diameter Not Applicable, Inside Diameter Not Applicable, Material Porcelain, Overall Length 10 3/4 in, Overall Width 10 3/4 in, Pattern Elite, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARNIVAL KING 64 oz. Popcorn Bucket, 45PK (999VP64)
- ULTRAFRYER Probe, Temp , Thermistor, Blk Wire (18A006)
- BERKEL SLICERS Spacer Plug (3875-00024)
- BLACK & DECKER Wafflemaker+Bake+Grill (G48TD)
- ITI Fruit Bowl, 4 oz., Ceramic American White PK36 (NP-11)
- ITI Side Bowl, 35 oz., Ceramic White PK6 (FA-10)
- ITI Saucer, 6", Ceramic American White PK36 (RO-2)
- ITI Pasta Bowl, 24 oz., Ceramic American White PK12 (RO-120)
- ITI Fruit Bowl, 4 oz., Ceramic American White PK36 (VA-11)
- ITI Menudo Bowl, 40 oz., Ceramic American White PK24 (MB-7)
- CAMCO LIBATC, BOWL, TRAILER/TREE PATTERN (53225)
- Iti Serving Plates and Bowls