Shop All Trays and Platters
Iti
Pizza Plate, 13-1/2 Dia, European Wht, PK6
Mfr # PZ-14-EW
Zoro # G8052746
product price: $99.79
/pk 6, $16.63/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 13 1/2 in
- Temp. Resistance 350 Degrees F
- NSF Certified No
- Maximum Temperature Resistance 350 Degrees F
- Pattern Roma
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # PZ-14-EW
- Zoro # G8052746
- UPC # 026731007354
- Country of Origin China
- Category Trays and Platters
Dimensions
Diameter | 13 1/2 in |
Details
Item | Pizza Plate |
Color | European White |
Temp. Resistance | 350 Degrees F |
NSF Certified | No |
Maximum Temperature Resistance | 350 Degrees F |
Pattern | Roma |
Handle Included | No |
Description
Pizza Plate, Product Type Pizza Plate, Color European White, Diameter 13 1/2 in, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length Not Applicable, Overall Width Not Applicable, NSF Certified No, Pattern Roma, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Lock, Cylinder , Detex M#Ecl230D (PP5572)
- ALLPOINTS Door Heater-227"Long Ic Ics (8403339)
- BEVERAGE-AIR Filter Drier-Danfoss (023Z8250), R290 (303-225D)
- TABLECRAFT Fruit and Vegetable Peeler (10997)
- ITI Pizza Plate, 13-1/2 Dia, American Wht, PK6 (PZ-14-AW)
- ITI Platter, 11x6-3/4, Bright White, PK12 (EL-27)
- ITI Platter, 9-3/4x7-1/2, Brown Speckle, PK24 (GR-12)
- ITI Platter, 9-3/4x7, American White, PK24 (VA-12)
- ITI Platter, 11-1/2x9-1/4, Brown Speckle, PK12 (GR-13)
- ITI Butter Chip Plate, 3 Dia, Americn Wht, PK72 (BC-3-AW)
- HANSEN GLOBAL Hansen Global HR14023 0.25 in. Metric 3 Row Deep; Gray (HR14023)
- Iti Trays and Platters