Shop All Trays and Platters
Iti
Pizza Plate, 13-1/2 Dia, American Wht, PK6
Mfr # PZ-14-AW
Zoro # G8216887
product price: $78.85
/pk 6, $13.14/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 13 1/2 in
- Temp. Resistance 350 Degrees F
- Maximum Temperature Resistance 350 Degrees F
- NSF Certified No
- Pattern Roma
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # PZ-14-AW
- Zoro # G8216887
- UPC # 026731007347
- Country of Origin China
- Category Trays and Platters
Dimensions
Diameter | 13 1/2 in |
Details
Item | Pizza Plate |
Color | American White |
Temp. Resistance | 350 Degrees F |
Maximum Temperature Resistance | 350 Degrees F |
NSF Certified | No |
Pattern | Roma |
Edge Style | Wide Rim Rolled |
Handle Included | No |
Description
Pizza Plate, Product Type Pizza Plate, Color American White, Diameter 13 1/4 in, Edge Style Wide Rim Rolled, Handle Included No, Material Stoneware, Maximum Temperature Resistance 350 Degrees F, Overall Length Not Applicable, Overall Width Not Applicable, NSF Certified No, Pattern Roma, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 131-3 - Rubber Hose Stop For PC Series (131-1)
- KRAFT Kraft Creamy French Dressing 1.5 oz. Packet, PK60 (10021000671127)
- COMMODITY BEANS Commodity Pearl Barley Bean 25lbs (571154)
- FINAL TOUCH Clear Glass Aerating Wine Pourer (WA73)
- ITI Pizza Plate, 13-1/2 Dia, European Wht, PK6 (PZ-14-EW)
- ITI Platter, 11-3/4x8, European White, PK12 (DO-13)
- ITI Platter, 9-3/4x7-1/2, Brown Speckle, PK24 (GR-12)
- ITI Platter, 9-3/4x7, American White, PK24 (VA-12)
- ITI Butter Chip Plate, 3 Dia, Americn Wht, PK72 (BC-3-AW)
- ITI Platter, 11x6-3/4, Bright White, PK12 (EL-27)
- WOOSTER R408 13 in. Deep Well Tray Liner (71497132291)
- Iti Trays and Platters