Shop All Drinking Glasses
Iti
Pilsner Glass, 20 Oz, PK24
Mfr # 393
Zoro # G7812131
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 oz
- Capacity 20 oz
- Color Clear
- Overall Height 8 7/8 in
- Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iti
- MFR # 393
- Zoro # G7812131
- Country of Origin Colombia
- Category Drinking Glasses
Dimensions
Size | 20 oz |
Overall Height | 8 7/8 in |
Diameter | 3 in |
Details
Item | Pilsner Glass |
Capacity | 20 oz |
Color | Clear |
Material | Glass |
Pattern | Barware Accessories |
Product Type | Pilsner Glass |
Description
Pilsner Glass, Product Type Pilsner Glass, Color Clear, Diameter 3 in, Material Glass, Overall Height 8 7/8 in, Capacity 20 oz, Pattern Barware Accessories, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Lock Washer (WL-012-04)
- FRYMASTER Thermopile For - Part# Fm8100159 (FM8100159)
- COMPONENT HARDWARE Kit, Repair , Leadfree, Faucet (K13-0013)
- TURBOCHEF Cooking Basket - Ptfe (NGC-1331)
- ITI Red Wine Glass, 10-1/2 Oz, PK24 (4340)
- ITI Flute Wine Glass, 6-1/2 Oz, PK24 (4640)
- ITI Mixing Glass, 16 Oz, PK24 (8639)
- ITI Juice Glass, 8-1/2 Oz, PK48 (44)
- ITI Mixing Glass, Rim Tempered, 16 Oz, PK24 (8639RT)
- ITI Shot Glass, 1-1/2 Oz, PK72 (12)
- FINELINE SETTINGS Fineline Settings 9540-L Medium Rectangle Dome PET Lid (DDRC1410.L)
- Iti Drinking Glasses