Shop All Condiment Dispensers
Iti
Pepper Shaker, American White, PK36
Mfr # PS-3
Zoro # G8237966
product price: $87.99
/pk 36, $2.44/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Color American White
- Height (In.) 3 in
- Width (In.) 2 in
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # PS-3
- Zoro # G8237966
- UPC # 875389007687
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Height (In.) | 3 in |
Width (In.) | 2 in |
Overall Diameter | 3 in |
Details
Item | Pepper Shaker |
Material | Ceramic |
Color | American White |
Dishwasher Safe | Yes |
Body Material | Vitrified Stoneware |
NSF Certified | No |
For Food Type | Pepper |
Handle Included | No |
Graduated | No |
Body Color | White |
Lid Included | No |
Description
Pepper Shaker, Overall Height 3 in, Overall Diameter 3 in, Lid Included No, Product Type Shaker, For Food Type Pepper, Graduated No, Handle Included No, Body Color White, Body Material Vitrified Stoneware, Dishwasher Safe Yes, NSF Certified No, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLECO Switch, Infinite, 240V (B401102)
- BELSHAW Timer-60 Sec. (MK-0054)
- ALLPOINTS Time Delay (441559)
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, 4XL (83092)
- ITI Salt/Pepper Shaker Set, Europn Wht, PK60 (CPS/P-02)
- ITI Jumbo Dredge, 24 oz, 7 In, Pk12 (IKW-I-C)
- ARAVEN PUMP CONDIMENT DISPENSER GN 1/6 TRANSPARENT, 2.7qt, 1oz PER PUMP (01367)
- MIND READER Coffee Pod Drawer Organizer, Black (TRY01-BLK)
- SERVER Bottle, Squeeze , Hi Temp, 16 Oz (86809)
- CRESTWARE Dredge w/Handle, Stainless Steel (DRGSSH)
- ALLPOINTS Fifo Bottle 16Oz (185673)
- Iti Condiment Dispensers