Shop All Serving Plates and Bowls
Iti
Pasta Bowl, 17 oz., Ceramic American White PK12
Mfr # RO-105
Zoro # G8451913
original price:
$94.55
6% off
new price: $88.59
/pk 12, $7.38/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 17 oz
- Diameter 10.5 in
- Material Ceramic
- Edge Style Wide Rim Rolled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # RO-105
- Zoro # G8451913
- UPC # 875389000121
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Diameter | 10.5 in |
Details
Item | Pasta Bowl |
Capacity | 17 oz |
Color | American White |
Material | Ceramic |
Edge Style | Wide Rim Rolled |
Description
Pasta Bowl, Color American White, Diameter 10 7/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 in, Product Type Pasta Bowl, Capacity 22 oz, Material Stoneware, Edge Style Wide Rim Rolled, Pattern Roma, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPLENDA Splenda Brown Sugar Blend 1lbs, PK6 (SP21734540)
- PANSAVER Pansaver 34x18 Deep Hotel Pan Liner, PK50 (42002)
- JAVA ONE Coffee Pods, Colombian Supremo, PK14 (30206)
- VULCAN HART Knob 2-1/4 D (426745-1)
- ITI Fruit Bowl, 11 oz., Ceramic Black PK24 (AS-11-B)
- ITI Fruit Bowl, 4 oz., Ceramic American White PK36 (NP-11)
- ITI Side Bowl, 20 oz., Ceramic White PK12 (FA-85)
- ITI Plate, 6-1/4", Ceramic Bright White PK36 (EL-6)
- ITI Salad Bowl, 55 oz., Ceramic American White PK12 (RO-46)
- ITI Souffle Bowl, 3-1/2 oz., Ceramic Bright White PK36 (EL-4)
- WORLD TABLEWARE Slate Collection 7.25" Square Ultra Bright White Plate, PK24 (SL-7)
- Iti Serving Plates and Bowls