Shop All Serving Plates and Bowls
Iti
Pasta Bowl, 12 oz., Ceramic European White PK12
Mfr # DO-105
Zoro # G7981522
original price:
$102.80
9% off
new price: $92.59
/pk 12, $7.72/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 oz
- Diameter 10.5 in
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # DO-105
- Zoro # G7981522
- UPC # 875389000572
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Diameter | 10.5 in |
Details
Item | Pasta Bowl |
Capacity | 12 oz |
Color | European White |
Material | Porcelain |
Description
Pasta Bowl, Color European White, Diameter 10 1/2 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 1/2 in, Product Type Pasta Bowl, Capacity 12 oz, Material Porcelain, Pattern Dover, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKE FOODSERVICE COFFEE Pressure Relief Valve, 12 Bar (1558402)
- IMPERIAL COOKING EQUIPMENT Orifice (52) (2067)
- PERK White Paper Hot Cups, 3 oz, PK100, 100PK (PK59141)
- SCOTSMAN Blade, Fan S/S, 12-1/4"Od, Ccw For - Part# Sc18-8882-01 (SC18-8882-01)
- ITI Menudo Bowl, 60 oz., Ceramic American White PK24 (MB-8)
- ITI Bowl, 12 oz., Ceramic American White PK36 (NP-15)
- ITI Plate, 10-1/2", Ceramic American White PK12 (NP-16)
- ITI Plate, 6-1/2", Ceramic American White PK36 (VA-6)
- ITI Souffle Bowl, 3-1/2 oz., Ceramic Bright White PK36 (EL-4)
- ITI Saucer, 5-3/16", Ceramic American White PK36 (RO-36)
- BON CHEF Square Diamond Cold Wave Bowl 11-1/8" X 11-1/8" X 4" H 4 Qt (9333DI)
- Iti Serving Plates and Bowls