Shop All Serving Plates and Bowls
Iti
Pasta Bowl, 10 in Dia, 40 oz, PK12
Mfr # TN-110
Zoro # G509000508
product price: $87.69
/pk 12, $7.31/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color European White
- Material Porcelain
- Product Type Pasta Bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # TN-110
- Zoro # G509000508
- Country of Origin China
- Category Serving Plates and Bowls
Details
Item | Pasta Bowl |
Color | European White |
Material | Porcelain |
Product Type | Pasta Bowl |
Description
Pasta Bowl, Color European White, Diameter 10 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 7/8 in, Product Type Pasta Bowl, Capacity 40 oz, Material Porcelain, Pattern Torino, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15 Amp Inline Receptacles For - Part# 5269C (5269C)
- BLUE DONUTS 40oz Ceramic Airtight Food Storage Canister with Spoon, Turquoise (BD3928642)
- ERP ERP APL4681EA2001T Drain Pump Washing Machine (APL4681EA2001T)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- ITI Pasta Bowl, 17 oz., Ceramic American White PK12 (RO-105)
- ITI Salad Bowl, 9-5/8" Dia. American, White, PK12 (RO-140)
- ITI Souffle Bowl, 3-1/2 oz., Ceramic Bright White PK36 (EL-4)
- ITI Nappie Bowl, 16 oz., Ceramic American White PK36 (RO-18)
- ITI Bouillon, 7-1/4 oz., Ceramic American White PK36 (RO-4)
- ITI Bouillon Bowl, 3 3/4 in Dia, 8 oz, PK24 (SB-4)
- CRESTWARE Nappie, 30 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK12 (BP36)
- Iti Serving Plates and Bowls