Shop All Serving Plates and Bowls
Iti
Nappie Bowl, 16 oz., Ceramic European White PK36
Mfr # DO-15
Zoro # G8429662
product price: $86.29
/pk 36, $2.40/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz
- Diameter 5.625 in
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # DO-15
- Zoro # G8429662
- UPC # 875389000565
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Diameter | 5.625 in |
Details
Item | Nappie Bowl |
Capacity | 16 oz |
Color | European White |
Material | Porcelain |
Description
Nappie Bowl, Color European White, Diameter 5 5/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/4 in, Product Type Nappie Bowl, Capacity 16 oz, Material Porcelain, Pattern Dover, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTO-SHAAM Knob - Indicator (KN26568)
- BUNN Iced Tea Filter, 13-3/4x1-1/4, PK500 (20138)
- DOUGHPRO PROLUXE Power Cord Nema 5-30P Molded P (1101591174)
- MANITOWOC ICE Probe Water Level Assy-High (000012651)
- ITI Plate, 6-1/2", Ceramic American White PK36 (VA-6)
- ITI Bouillon, 7 oz., Ceramic European White PK36 (DO-4)
- ITI Pasta Bowl, 20 oz., Ceramic European White PK12 (DO-120)
- ITI Bouillon, 7-1/4 oz., Ceramic Brown Speckle PK36 (GR-4)
- ITI Saucer, 6", Ceramic American White PK36 (RO-2)
- ITI Menudo Bowl, 80 oz., Ceramic American White PK12 (MB-9)
- CARLISLE FOODSERVICE Rimmed Fruit Bowl, 4.4 oz., Melamine Tan PK48 (KL805GR25)
- Iti Serving Plates and Bowls