Shop All Serving Plates and Bowls
Iti
Nappie Bowl, 16 oz., Ceramic American White PK36
Mfr # RO-18
Zoro # G8323481
original price:
$93.14
8% off
new price: $84.85
/pk 36, $2.36/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz
- Diameter 5.9375 in
- Color American White
- Material Ceramic
- Edge Style Wide Rim Rolled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # RO-18
- Zoro # G8323481
- UPC # 875389000107
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Diameter | 5.9375 in |
Details
Item | Nappie Bowl |
Capacity | 16 oz |
Color | American White |
Material | Ceramic |
Edge Style | Wide Rim Rolled |
Description
Nappie Bowl, Color American White, Diameter 6 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/4 in, Product Type Nappie Bowl, Capacity 18 oz, Material Stoneware, Edge Style Wide Rim Rolled, Pattern Roma, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Thermometer For - Part# 437041-00003 (437041-00003)
- HOBART Pilot Assy (6771-A)
- DIXIE Dome Drink-Thru Lids, Fits 10 oz to 16 oz PerfecTouch; 12 oz to 20 oz WiseSize Cup, White, 50PK (9542500DX)
- GE RanBracket Anti Top Assembly (WB02K10254)
- ITI Plate, 10-1/2", Ceramic European White PK12 (DO-16)
- ITI Saucer, 5-3/16", Ceramic American White PK36 (RO-36)
- ITI Side Bowl, 20 oz., Ceramic White PK12 (FA-85)
- ITI Fruit Bowl, 4 oz., Ceramic American White PK36 (VA-11)
- ITI Wide Rim Plate, 6.5" Dia, PK36 (SB-65)
- ITI Bouillon, 7-1/4 oz., Ceramic American White PK36 (RO-4)
- COMIDA Eleanor Triple Candy Dish, Satin Gold (CO3349704)
- Iti Serving Plates and Bowls