Shop All Cups
Iti
Mug, 12 fl oz, Bright White, PK36
Mfr # MZ-68
Zoro # G409008499
product price: $218.99
/pk 36, $6.08/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Material Porcelain
- Overall Diameter 3 1/4 in
- Pattern Marzano
- Product Type Tall Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Diameter | 3 1/4 in |
Details
Item | Marzano(TM) Porcelain BW Mug (12oz),PK36 |
Color | Bright White |
Material | Porcelain |
Pattern | Marzano |
Product Type | Tall Cup |
Description
Marzano(TM) Porcelain BW Mug (12oz),PK36, Material Porcelain, Color Bright White, Overall Height 3 3/4 in, Capacity 12 fl oz, Pattern Marzano, Product Type Tall Cup, Overall Diameter 3 1/4 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KITCHENAID Bowl, Mixing , 7 Qt, S/S, Nsf (KSMC7QBOWL)
- PREMIUM LEVELLA 7.3 cu ft Energy Star Top Freezer Refrigerator in Black (PRF7370HB)
- WINCO Dominion Medium Weight Dinner Knife, PK12 (0001-08)
- ALLIANCE GASKET SPRAY NOZZLE (F8322701)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- BAREBONES LIVING Kuksa Cup 4 oz BB (CKW-1020)
- BAREBONES LIVING Kuksa Cup 8 oz BB (CKW-1021)
- ARCOROC Arcoroc Excalibur 7.5 oz. Cocktail Glass, PK12 (D2024)
- BULLDOG WINCH Can Cooler - 304 Stainless Double Wall- screw top with seal (80048)
- THERMOS Stainless Steel Beverage Can Insulator, Stainless Steel/Gray (2700TRI6)
- CRESTWARE Bone White Dover Rolled Edge Cup 7 oz., Pk36 (RE11)
- Iti Cups