Shop All Cups
Iti
Mug, 11 fl oz, Bright White, PK24
Mfr # DR-68
Zoro # G509008467
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Material Porcelain
- Product Type Stacking Cup
- Overall Diameter 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Diameter | 3 1/8 in |
Details
Item | Porcelain BW C-Handle Mug,11oz,PK24 |
Color | Bright White |
Material | Porcelain |
Product Type | Stacking Cup |
Description
Porcelain BW C-Handle Mug,11oz,PK24, Material Porcelain, Color Bright White, Overall Height 3 5/8 in, Capacity 11 fl oz, Product Type Stacking Cup, Overall Diameter 3 1/8 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER-BILT Fan Motor -Evap/Condensor For - Part# Mb2-70917 (MB2-70917)
- VULCAN HART Cooling Fan 115V (424940-00001)
- RSVP INTERNATIONAL Silicone Basting Brush - Turquoise (EBB-TQ)
- BLUE DIAMOND Blue Diamondsmokehouse Almonds, PK12 (01590)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- NESCO Stainless Steel 25-Cup Coffee Urn (CU-25)
- CRESTWARE Bone White Dover Rolled Edge Cup 7 oz., Pk36 (RE11)
- THERMOS Stainless Steel Beverage Can Insulator, Stainless Steel/Gray (2700TRI6)
- BULLDOG WINCH Can Cooler - 304 Stainless Double Wall- screw top with seal (80048)
- INTERNATIONAL TABLEWARE 5 3/4 in Quad™ Square Fine Porcelain Saucer, PK36 (QP-2)
- INTERNATIONAL TABLEWARE 12 oz Porcelain Coffee Cup, PK36 (839P)
- Iti Cups