Shop All Cups
Iti
Mug, 11 fl oz, Bright White, PK12
Mfr # 87168-SB
Zoro # G809008501
product price: $63.29
/pk 12, $5.27/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Material Porcelain
- Product Type C-Handle Mug
- Overall Diameter 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Diameter | 3 1/4 in |
Details
Item | Porcelain BW C-Handle Mug,11oz,PK12 |
Color | Bright White |
Material | Porcelain |
Product Type | C-Handle Mug |
Description
Porcelain BW C-Handle Mug,11oz,PK12, Material Porcelain, Color Bright White, Overall Height 3 5/8 in, Capacity 11 fl oz, Product Type C-Handle Mug, Overall Diameter 3 1/4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE ASSY, BULB PRESSURE (205241)
- FOOD WARMING EQUIPMENT Warmer Element 115V 1250W (EL1250/120HT)
- CHAMPION - MOYER DIEBEL Spring Door M4 (0513332)
- CARLISLE FOODSERVICE Solid Short Handle, 1.5 oz., Brown, PK12 (492201)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- INTERNATIONAL TABLEWARE 7 oz Dover Porcelain Bouillon, PK36 (DO-4)
- INTERNATIONAL TABLEWARE 5 3/4 in Quad™ Square Fine Porcelain Saucer, PK36 (QP-2)
- CRESTWARE Spice White Spice China Cup 7 oz., Pk36 (SC11)
- CRESTWARE Bone White Dover Rolled Edge Cup 7 oz., Pk36 (RE11)
- ARCOROC Arcoroc Excalibur 7.5 oz. Cocktail Glass, PK12 (D2024)
- NESCO Stainless Steel 25-Cup Coffee Urn (CU-25)
- Iti Cups