Shop All Drinking Glasses
Iti
Mixing Glass, Rim Tempered, 14 Oz, PK24
Mfr # 8614RT
Zoro # G7913927
product price: $41.69
/pk 24, $1.74/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rim Tempered
- Size 14 oz
- Color Clear
- Overall Height 5 4/5 in
- Diameter 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # 8614RT
- Zoro # G7913927
- UPC # 875389008905
- Country of Origin Colombia
- Category Drinking Glasses
Dimensions
Size | 14 oz |
Overall Height | 5 4/5 in |
Diameter | 3-1/2 in |
Details
Item | Mixing Glass |
Type | Rim Tempered |
Color | Clear |
Material | glass |
Product Type | Mixing Glass |
Pattern | Barware Accessories |
Description
Mixing Glass, Product Type Mixing Glass, Color Clear, Diameter 3 1/2 in, Material Glass, Overall Height 5 3/4 in, Capacity 14 oz, Pattern Barware Accessories, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE Duncan Hines Globe Strawberry Filling 116 oz., PK6 (4111478616)
- VULCAN HART Hi Limit (00-960748)
- DEAN FOODS Internatnl, Flavored Liquid Non-Dairy Coffee Creamer, Caramel Macchiato, Mini Cups, 24/box (101766)
- MAGIKITCHEN PRODUCTS Knob - Pilot Valve (3501-0983202)
- ITI Beverage Glass, 11-1/4 Oz, PK48 (22)
- ITI Beverage Glass, 11 Oz, PK48 (422)
- ITI White Wine Glass, 8 Oz, PK24 (5412)
- ITI Flute Wine Glass, 6-1/2 Oz, PK24 (4640)
- ITI White Wine Glass, 13 Oz, PK24 (5416)
- ITI Red Wine Glass, 12 Oz, PK24 (4440)
- LIBBEY Libbey 4.5 oz. Sherbet Glass, PK72 (5162)
- Iti Drinking Glasses