Shop All Drinking Glasses
Iti
Mixing Glass, 14 Oz, PK24
Mfr # 8614
Zoro # G8042842
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 oz
- Color Clear
- Overall Height 5 4/5 in
- Diameter 3-1/2 in
- Material glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iti
- MFR # 8614
- Zoro # G8042842
- UPC # 875389008899
- Country of Origin Colombia
- Category Drinking Glasses
Dimensions
Size | 14 oz |
Overall Height | 5 4/5 in |
Diameter | 3-1/2 in |
Details
Item | Mixing Glass |
Color | Clear |
Material | glass |
Pattern | Barware Accessories |
Product Type | Mixing Glass |
Description
Mixing Glass, Product Type Mixing Glass, Color Clear, Diameter 3 1/2 in, Material Glass, Overall Height 5 3/4 in, Capacity 14 oz, Pattern Barware Accessories, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Stud (50-0045-3)
- BEVERAGE-AIR Hinge (401-657B)
- BUNN Switch, Momentary Start (01063.0000)
- WARING Brush Spring /Cb15G (035575)
- ITI Beverage Glass, 11 Oz, PK48 (422)
- ITI White Wine Glass, 13 Oz, PK24 (5416)
- ITI Red Wine Glass, 10-1/2 Oz, PK24 (4340)
- ITI Flute Wine Glass, 6-1/2 Oz, PK24 (4640)
- ITI Red Wine Glass, 12 Oz, PK24 (4440)
- ITI Beverage Glass, 10-3/4 Oz, PK48 (446)
- LOGO BRANDS Arizona State 16oz Gameday Pint Glass (107-G16P-1)
- Iti Drinking Glasses