Shop All Condiment Dispensers
Iti
Medium Dredge, 16 oz, 5 In, Pk12
Mfr # IKW-I-D
Zoro # G8015463
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
- Type Medium
- Material Stainless Steel
- Color Silver
- Height (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iti
- MFR # IKW-I-D
- Zoro # G8015463
- UPC # 026731008764
- Country of Origin India
- Category Condiment Dispensers
Dimensions
Size | 16 oz |
Height (In.) | 5 in |
Overall Diameter | 2 3/4 in |
Details
Item | Dredge |
Type | Medium |
Material | Stainless Steel |
Color | Silver |
Holds | 16 oz |
Body Material | Stainless Steel |
Dishwasher Safe | No |
Lid Material | Stainless Steel |
Body Color | Silver |
NSF Certified | No |
Graduated | No |
Handle Included | No |
Lid Included | Yes |
Lid Color | Silver |
Description
Dredge, Overall Height 5 in, Overall Diameter 2 3/4 in, Lid Included Yes, Product Type Shaker with Perforated Top, Graduated No, Handle Included No, Body Color Silver, Body Material Stainless Steel, Capacity 16 oz, Dishwasher Safe No, Lid Color Silver, Lid Material Stainless Steel, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Cold/Hot Cup 16 oz. White, Foam, Pk500 (C1618)
- STANDARD KEIL Hinge Pivot For - Part# 2873-1200-1210 (2873-1200-1210)
- PRINCE CASTLE Triple Basket 17-1/8L 5-3/4W 6-1/8D (676-7)
- DESCO Thermocouples Models (O-837273)
- ITI Jumbo Dredge, 24 oz, 7 In, Pk12 (IKW-I-C)
- ITI Salt/Pepper Shaker Set, Europn Wht, PK60 (CPS/P-02)
- TABLECRAFT Salt/Pepper Shakers, 1.25 oz, Melamine, Wht (10413)
- ALLPOINTS Carafe, Replacement 12 Cup (8018218)
- TABLECRAFT Glass, Syrup Dispenser, 12 oz, PK12 (1371CP)
- ALLPOINTS Squeeze Bttl Holder 1/3 Pan (178762)
- PRODYNE Chilled Condiment Tray (AB-6)
- Iti Condiment Dispensers