Shop All Drinking Glasses
Iti
Juice Glass, 7-1/2 Oz, PK48
Mfr # 100
Zoro # G8005304
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 1/2 oz
- Color Clear
- Overall Height 3 4/5 in
- Diameter 2 7/10 in
- Material glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iti
- MFR # 100
- Zoro # G8005304
- Country of Origin Colombia
- Category Drinking Glasses
Dimensions
Size | 7 1/2 oz |
Overall Height | 3 4/5 in |
Diameter | 2 7/10 in |
Details
Item | Juice Glass |
Color | Clear |
Material | glass |
Product Type | Juice Glass |
Pattern | Barware Accessories |
Description
Juice Glass, Product Type Juice Glass, Color Clear, Diameter 2 3/4 in, Material Glass, Overall Height 3 3/4 in, Capacity 7 1/2 oz, Pattern Barware Accessories, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Adjustable Wide Offset 7/8 T Hook (11094000027)
- ANTUNES Lubricant, Lubit-8 (2140152)
- DIGI-SENSE Traceable Waterproof Food Thermom, +/-0. (98767-44)
- BACKPACKERS PANTRY GRANOLA W/BLUEBERRIES, ALMONDS & MILK, 1-SERVE (6 POUCHES) (1010169)
- ITI Beverage Glass, 10-3/4 Oz, PK48 (446)
- ITI Red Wine Glass, 20 Oz, PK24 (4740)
- ITI White Wine Glass, 11 Oz, PK24 (5414)
- ITI Shot Glass, 1-1/2 Oz, PK72 (12)
- ITI Mixing Glass, 16 Oz, PK24 (8639)
- ITI Mixing Glass, Rim Tempered, 16 Oz, PK24 (8639RT)
- SOLO Cup, Paper Souffle, .5 oz., White, PK5000 (SCC 050)
- Iti Drinking Glasses