Shop All Flatware
Iti
Ice Tea Spoon, 8 in L, Silver, PK12
Mfr # DOH-115
Zoro # G809000192
product price: $4.35
/pk 12, $0.36/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Dominion
- Product Type Ice Tea Spoon
- Overall Length 8 in
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 in |
Details
Item | Ice Tea Spoon |
Pattern | Dominion |
Product Type | Ice Tea Spoon |
Stainless Steel Grade | 18/0 |
Description
Ice Tea Spoon, Product Type Ice Tea Spoon, Color Silver, Material Stainless Steel, Overall Length 8 in, Pattern Dominion, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Replacement Band Saw Blade (BSB-MBS)
- DELFIELD Fan Blade - 5-1/4" Dia (3516172-S)
- BETSY DRAKE Betsy Drake CT12283AN 4 x 4 in. Annapolis - USNA; MD Nautical Map Coaster - Set of 4 (CT12283AN)
- COMMERCIAL CHEF 5 Cups Small Drip Coffeemaker, Pour Over (CHCP05W)
- ITI Dinner Fork, 7 1/2 in L, Silver, PK12 (CO-221)
- ITI European Dinner Fork, 8 3/4"L, Silver, PK12 (DU-229)
- ITI Dinner Fork, 7 1/8 in L, Silver, PK12 (WIH-221)
- ITI Dinner Fork, 7 1/8 in L, Silver, PK12 (RG-221)
- ITI Dinner Fork, 7 1/4 in L, Silver, PK12 (BE-221)
- ITI Oyster/Cocktail Fork, 6 1/4"L, Silver, PK12 (CO-223)
- FASTFOOD Pineapple 20 Piece Set - Heavyweight 18-10 Stainless - Hospitality Motif, 20PK (FA73429)
- Iti Flatware