Shop All Flatware
Iti
Ice Tea Spoon, 7 7/8 in L, Silver, PK12
Mfr # WAV-115
Zoro # G709000292
product price: $11.59
/pk 12, $0.97/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Wave
- Product Type Ice Tea Spoon
- Stainless Steel Grade 18/0
- Overall Length 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7 7/8 in |
Details
Item | Ice Tea Spoon |
Pattern | Wave |
Product Type | Ice Tea Spoon |
Stainless Steel Grade | 18/0 |
Description
Ice Tea Spoon, Product Type Ice Tea Spoon, Color Silver, Material Stainless Steel, Overall Length 7 7/8 in, Pattern Wave, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICOR Dicor 551LSV-1 Non-Sag EPDM Lap Sealant - 10.3 oz. Tube, Ivory (551LSV-1)
- GOYA Goya Ginger Beer 12 oz., PK24 (4002)
- M&MS M&M's Fun Size Peanut 23lbs (107569)
- DELFIELD Gasket, 23 in. x 59 in. (1702295)
- ITI Oyster/Cocktail Fork, 6 1/4"L, Silver, PK12 (CO-223)
- ITI Ice Tea Spoon, 8 in L, Silver, PK12 (DOH-115)
- ITI Ice Tea Spoon, 7 1/2 in L, Silver, PK12 (BA-115)
- ITI Dessert Spoon, 7 in L, Silver, PK36 (WIM-114)
- ITI Dinner Fork, 7 1/4 in L, Silver, PK12 (BE-221)
- ITI Dinner Fork, 7 1/8 in L, Silver, PK36 (DOM-221)
- CRESTWARE Bouillon Spoon, Dominion Pattern, PK24 (DOM410)
- Iti Flatware