Shop All Flatware
Iti
Ice Tea Spoon, 7 1/2 in L, Silver, PK12
Mfr # BA-115
Zoro # G309000128
product price: $15.39
/pk 12, $1.28/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Baguette
- Stainless Steel Grade 18/0
- Overall Length 7 1/2 in
- Product Type Ice Tea Spoon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7 1/2 in |
Details
Item | Ice Tea Spoon |
Pattern | Baguette |
Stainless Steel Grade | 18/0 |
Product Type | Ice Tea Spoon |
Description
Ice Tea Spoon, Product Type Ice Tea Spoon, Color Silver, Material Stainless Steel, Overall Length 7 1/2 in, Pattern Baguette, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.A. HENCKELS INTERNATIONAL Knife Block Set, Statement, 15pc (13550-005)
- AAON CAPACITOR (P00340)
- RSVP INTERNATIONAL Antique Egg Beater - Red (BEATR-RD)
- DIXIE Lid for 10 oz. Hot Cup, Dome, Sip Through, Black, Pk1000 (DL9540B)
- ITI Dessert Spoon, 7 in L, Silver, PK36 (WIM-114)
- ITI Butter Knife, 6 3/4 in L, Silver, PK12 (OX-339)
- ITI Dinner Fork, 7 in L, Silver, PK12 (BK-221)
- ITI Steak Knife, 9 5/8 in L, Silver, PK12 (OX-441)
- ITI Dessert Spoon, 6 5/8 in L, Silver, PK12 (BK-114)
- ITI Dinner Fork, 7 1/2 in L, Silver, PK12 (CO-221)
- WALCO Bouillon Spoon, Length 6 3/4 In, PK36 (WL3512)
- Iti Flatware