Shop All Condiment Dispensers
Iti
Gravy Boat, 8 oz, Silver, Pk12
Mfr # ITW-I-D8
Zoro # G8354762
product price: $68.55
/pk 12, $5.71/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz
- Material Stainless Steel
- Color Silver
- Holds 8 oz
- Top Dia. (In.) 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # ITW-I-D8
- Zoro # G8354762
- UPC # 026731008887
- Country of Origin India
- Category Condiment Dispensers
Dimensions
Size | 8 oz |
Top Dia. (In.) | 8 1/2 in |
Height (In.) | 3 1/4 in |
Diameter | 8 1/2 in |
Details
Item | Gravy Boat |
Material | Stainless Steel |
Color | Silver |
Holds | 8 oz |
Pattern | Holloware |
NSF Certified | No |
Handle Included | Yes |
Description
Gravy Boat, Handle Included Yes, Product Type Gravy Boat, Capacity 8 oz, Color Silver, Diameter 8 1/2 in, Material Stainless Steel, Pattern Holloware, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR R3030BGE-Essential 10.5x12.5" Rect. Tray W/ Handles, Beige, PK 36 (R3030BGE)
- CHOCOROOMS Meiji Chocorooms Pouch 5 oz. Pouch, PK12 (70052)
- TURBOCHEF Diode (100481)
- SCOTSMAN Bin Level Control (A37710-021)
- ITI Salt/Pepper Shaker Set, Europn Wht, PK60 (CPS/P-02)
- ITI Jumbo Dredge, 24 oz, 7 In, Pk12 (IKW-I-C)
- SERVER Bottle, Squeeze , Hi Temp, 16 Oz (86809)
- TABLECRAFT Glass Straw Dspnsr, Chrome, 4.25"X4.25"X11 (H714CH)
- ALLPOINTS Cap, Dispense , Fifo, Nsf, Yellow (2801967)
- E-Z MIX E-Z Mix EMX-70003 0.25-Pint Plastic Mixing Cups; Box Of 200 (EMX-70003)
- OFFICE SNAX Salt and Pepper Shaker Set, 2PK (OFX00057)
- Iti Condiment Dispensers