Shop All Condiment Dispensers
Iti
Gravy Boat, 3 oz, Silver, Pk12
Mfr # ITW-I-D3
Zoro # G7868901
product price: $35.49
/pk 12, $2.96/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 oz
- Material Stainless Steel
- Color Silver
- Top Dia. (In.) 6 1/8 in
- Height (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # ITW-I-D3
- Zoro # G7868901
- UPC # 026731008863
- Country of Origin India
- Category Condiment Dispensers
Dimensions
Size | 3 oz |
Top Dia. (In.) | 6 1/8 in |
Height (In.) | 2 3/4 in |
Diameter | 6 1/8 in |
Details
Item | Gravy Boat |
Material | Stainless Steel |
Color | Silver |
Holds | 3 oz |
Handle Included | Yes |
Pattern | Holloware |
NSF Certified | No |
Description
Gravy Boat, Handle Included Yes, Product Type Gravy Boat, Capacity 3 oz, Color Silver, Diameter 6 1/8 in, Material Stainless Steel, Pattern Holloware, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Cooler Control 9530, 30-1/2 (A30-3620)
- TURBO AIR KNOB (30234A1000)
- RUBBERMAID COMMERCIAL Polycarbonate Measuring Cup, 1 Pint (FG321500CLR)
- TOUCH OF COLOR White Octy Round Tablecloth, 82", 12PK (923272)
- ITI Salt/Pepper Shaker Set, Europn Wht, PK60 (CPS/P-02)
- ITI Jumbo Dredge, 24 oz, 7 In, Pk12 (IKW-I-C)
- VOLLRATH Shaker, Small Hole, 10 Oz (68183)
- J-JATI J-Jati 72E01A Electronic Pepper Mill Grinder Salt Grinder One Button & Grind (72E01A)
- TABLECRAFT Chrm Pltd Foil Cutter, SS Cutting Wheel (H1235)
- ALLPOINTS Bottle, Fifo , 12 Oz, Nsf, Thk Cap (2801803)
- TABLECRAFT Cocktail Shaker, San Plastic, 27 OZ (PS378)
- Iti Condiment Dispensers