Shop All Condiment Dispensers
Iti
Gravy Boat, 10 oz, Silver, Pk12
Mfr # ITW-I-D10
Zoro # G7933807
product price: $64.79
/pk 12, $5.40/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 oz
- Material Stainless Steel
- Color Silver
- Holds 10 oz
- Height (In.) 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # ITW-I-D10
- Zoro # G7933807
- UPC # 026731008856
- Country of Origin India
- Category Condiment Dispensers
Dimensions
Size | 10 oz |
Height (In.) | 3 7/8 in |
Top Dia. (In.) | 9 in |
Diameter | 9 in |
Details
Item | Gravy Boat |
Material | Stainless Steel |
Color | Silver |
Holds | 10 oz |
Pattern | Holloware |
Handle Included | Yes |
NSF Certified | No |
Description
Gravy Boat, Handle Included Yes, Product Type Gravy Boat, Capacity 10 oz, Color Silver, Diameter 9 in, Material Stainless Steel, Pattern Holloware, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 18x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1860-2SH)
- AMERICAN METALCRAFT Pizza Peel, Silver, 30 In. (ITP1413)
- MANITOWOC Sm-50 Filter Replacement (K00374)
- INTERNATIONAL DELIGHT Creamer, Half and Half, PK180 (102042)
- ITI Salt/Pepper Shaker Set, Europn Wht, PK60 (CPS/P-02)
- ITI Jumbo Dredge, 24 oz, 7 In, Pk12 (IKW-I-C)
- MONIN 1/4 oz Plastic Monin Bottle Syrup Pump (P240)
- SAN JAMAR Fountain Jar, 2 1/2 Quarts, Black (P9700BKGR)
- SERVER PRODUCTS Pump, Bottle , Gallon Sz, 38Mm (88060)
- TABLECRAFT Glass, Syrup Dispenser, 12 oz, PK12 (1371CP)
- ALLPOINTS Fifo Bottle 16Oz (185673)
- Iti Condiment Dispensers