Shop All Trays and Platters
Iti
Fruit Dish Tray, 13-1/2x4, White, PK12
Mfr # FT-13
Zoro # G7992652
product price: $94.99
/pk 12, $7.92/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 1/2 in
- Width 4 in
- Color Bright White
- Temp. Resistance 350 Degrees F
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # FT-13
- Zoro # G7992652
- UPC # 875389009452
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 13 1/2 in |
Width | 4 in |
Overall Length | 13 1/2 in |
Details
Item | Fruit Tray |
Color | Bright White |
Temp. Resistance | 350 Degrees F |
NSF Certified | No |
Handle Included | No |
Maximum Temperature Resistance | 350 Degrees F |
Description
Fruit Tray, Product Type Tray, Color Bright White, Diameter Not Applicable, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length 13 1/2 in, Overall Width 4 1/4 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISE HEAT Precise Heat Countertop Induction Cooker (KTELIND)
- STARBUCKS Whole Bean Coffee, Pike Place Roast, 1 lb Bag, 6PK (12411946)
- COMPONENT HARDWARE Nut, Acorn/Np (100) (Q34-2024)
- AB MAURI AB Mauri Calcium Propronate 50lbs (2560)
- ITI Butter Chip Plate, 3 Dia, Americn Wht, PK72 (BC-3-AW)
- ITI Platter, 9-3/4x7, American White, PK24 (VA-12)
- ITI Platter, 11x6-3/4, Bright White, PK12 (EL-27)
- ITI Pizza Plate, 13-1/2 Dia, European Wht, PK6 (PZ-14-EW)
- ITI Platter, 9-3/4x7-1/2, Brown Speckle, PK24 (GR-12)
- ITI Platter, 11-3/4x8, European White, PK12 (DO-13)
- ELEGANT GARDEN DESIGN Elegant Designs HG2000-WHS 15.50 x 12 in. Hello Sunshine Decorative Wood Serving Tray with Handles (HG2000-WHS)
- Iti Trays and Platters