Shop All Serving Plates and Bowls
Iti
Fruit Bowl, 8 oz., Ceramic Bright White PK36
Mfr # EL-11
Zoro # G7851076
original price:
$143.99
9% off
new price: $129.99
/pk 36, $3.61/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz
- Overall Height 2.25 in
- Diameter 3.625 in
- Color Bright White
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # EL-11
- Zoro # G7851076
- UPC # 026731006616
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 2.25 in |
Diameter | 3.625 in |
Details
Item | Fruit Bowl |
Capacity | 8 oz |
Color | Bright White |
Material | Porcelain |
Description
Fruit Bowl, Color Bright White, Diameter 3 5/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/4 in, Product Type Fruit Bowl, Capacity 7.5 oz, Material Porcelain, Pattern Elite, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA INTERNATIONAL CORPORATION Alfa - Disc Holder for Grater Shredder Power Attachment For Alfa GS 12, Hobart VS9 (VS-12DH)
- SP SCIENCEWARE Burner Hot Hand Protector (F38000-0000)
- DANBY 2.5cf All Refrigerator Auto Defrost, White (DAR026A1WDD)
- ALLIANCE MOTOR 1/2 HP-1 PH 60HZ (431325P)
- ITI Fruit Bowl, 11 oz., Ceramic Black PK24 (AS-11-B)
- ITI Saucer, 5-3/16", Ceramic American White PK36 (RO-36)
- ITI Plate, 7-1/8", Ceramic European White PK36 (DO-7)
- ITI Saucer, 6", Ceramic American White PK36 (RO-2)
- ITI Plate, 10-1/2", Ceramic European White PK12 (DO-16)
- ITI Plate, 10-1/2", Ceramic American White PK12 (NP-16)
- ONEIDA Oven Basics Series 81932OBL11 Casserole Dish, 2 qt Capacity, Glass, Clear (81932OBL20)
- Iti Serving Plates and Bowls