Shop All Serving Plates and Bowls
Iti
Fruit Bowl, 11 oz., Ceramic Black PK24
Mfr # AS-11-B
Zoro # G8306891
product price: $111.99
/pk 24, $4.67/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 11 oz
- Diameter 4.75 in
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # AS-11-B
- Zoro # G8306891
- UPC # 026731007255
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Diameter | 4.75 in |
Details
Item | Bowl |
Capacity | 11 oz |
Color | Black |
Material | Porcelain |
Description
Bowl, Color Black, Diameter 4 3/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/8 in, Product Type Bowl, Capacity 11 oz, Material Porcelain, Pattern Art-Deco, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR DOOR BUSHING BOTTOM (30207H1000)
- ORCHARD VALLEY 2 oz. Orchard Valley Harvest Dark Chocolate Almonds, PK14 (V13437)
- TRUE Hinge Kit, Door - Top Left (870838)
- HOBART Probe - Tank (00-329274)
- ITI Fruit Bowl, 4-1/2 oz., Ceramic American White PK36 (RO-11)
- ITI Souffle Bowl, 3-1/2 oz., Ceramic Bright White PK36 (EL-4)
- ITI Plate, 10-1/2", Ceramic European White PK12 (DO-16)
- ITI Menudo Bowl, 60 oz., Ceramic American White PK24 (MB-8)
- ITI Salad Bowl, 55 oz., Ceramic American White PK12 (RO-46)
- ITI Plate, 6-1/2", Ceramic American White PK36 (VA-6)
- ITI Nappie Bowl, 12-1/2 oz., Ceramic American White PK36 (RO-15)
- Iti Serving Plates and Bowls