Shop All Bakeware
Iti
Fluted Ramekin, 6 Oz, European White, PK36
Mfr # RAMF-8-EW
Zoro # G7737335
product price: $69.35
/pk 36, $1.93/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Capacity 6 oz
- Type European White
- Material Vitrified Stoneware
- Bakeware and Roast Pans Product Group Ramekins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 6 oz |
Details
Item | Fluted Ramekin |
Color | White |
Capacity | 6 oz |
Type | European White |
Material | Vitrified Stoneware |
Bakeware and Roast Pans Product Group | Ramekins |
Oven Safe | No |
NSF Certified | No |
Dishwasher Safe | Yes |
Microwaveable | Yes |
Description
Fluted Ramekin, Material Vitrified Stoneware, Oven Safe No, Color White, Microwaveable Yes, Dishwasher Safe Yes, Product Type Fluted Ramekin, Capacity 6 oz, NSF Certified No, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG Lg Men's Vented Black Chef Pants (2128BLKL)
- VULCAN HART Burner Head 4-3/4" Dia. Ci (417608-2)
- CRESCENT WISS 8" Kitchen Shears (KSRN)
- ELOMA Contactor A9-30-10 (E523909)
- ITI Fluted Ramekin, 2 Oz, European White, PK36 (RAMF-2-EW)
- ITI Fluted Ramekin, 6 Oz, American White, PK36 (RAMF-8-AW)
- ITI Serving Skillet, 24 Oz, Caramel, PK6 (FPS24-CR)
- ITI Ramekin, 1-1/2 Oz, European White, PK36 (RAM-15-EW)
- ITI Creme Brule Dish, 7 Oz, American Wht, PK12 (SOFO-65-AW)
- ITI Souffle Swirl Dish, 8-1/2 Oz, Erp Wht, PK24 (SOFS-8-EW)
- PALISADES Genuine Vegetable Parchment Pan Liner - No.of 27 (BP-PPGVP27S)
- Iti Bakeware