Shop All Drinking Glasses
Iti
Flute Wine Glass, 6-1/2 Oz, PK24
Mfr # 4640
Zoro # G8303556
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 1/2 oz
- Color Clear
- Material glass
- Pattern Premier
- Product Type Champagne Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iti
- MFR # 4640
- Zoro # G8303556
- Country of Origin Colombia
- Category Drinking Glasses
Dimensions
Size | 6 1/2 oz |
Bottom Diameter | 2 1/2 in |
Details
Item | Champagne Flute |
Color | Clear |
Material | glass |
Pattern | Premier |
Product Type | Champagne Flute |
Description
Champagne Flute, Product Type Champagne Flute, Color Clear, Material Glass, Bottom Diameter 2 1/2 in, Capacity 6.5 fl oz, Overall Height 8 1/8 in, Pattern Premier, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Flinger (00-077960)
- SOUTHBEND TERMOSTAT, HIGH LIMIT for Southbend (4914-1)
- EATON BUSSMANN Fuse Elec Fast Act 5Acd2 (BP/GMA-5A)
- TORK Tork White Soft Dinner Napkin, 1/8 Fold 2-ply, 15" x 17, 28 x 100 napkins, NP528PA (NP528PA)
- ITI White Wine Glass, 13 Oz, PK24 (5416)
- ITI Mixing Glass, 14 Oz, PK24 (8614)
- ITI Red Wine Glass, 20 Oz, PK24 (4740)
- ITI Red Wine Glass, 10-1/2 Oz, PK24 (4340)
- ITI Mixing Glass, Rim Tempered, 14 Oz, PK24 (8614RT)
- ITI White Wine Glass, 11 Oz, PK24 (5414)
- ANCHOR HOCKING Anchor Hocking 12 oz. Clarisse Rocks Rim Tempered Glass, PK36 (77790R)
- Iti Drinking Glasses