Shop All Cups
Iti
European White Tall Cup 7 oz., Pk36
Mfr # DO-1
Zoro # G8125966
product price: $61.49
/pk 36, $1.71/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tall
- Size 7 oz
- Color European White
- Diameter 3 1/8 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7 oz |
Diameter | 3 1/8 in |
Overall Height | 3 in |
Overall Diameter | 3 1/4 in |
Details
Item | Cup |
Type | Tall |
Color | European White |
Material | Porcelain |
Product Type | Mug |
Pattern | Dover |
Capacity | 7 fl oz |
Description
Cup, Material Porcelain, Color European White, Overall Height 3 in, Capacity 7 fl oz, Pattern Dover, Product Type Mug, Overall Diameter 3 1/4 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEF CRAFT 3 in. W X 11 in. L Black/Gray Nylon Slotted Turner (12001)
- TABLECRAFT Measuring Cup, 1/4 Cup, Stainless Steel (724A)
- AAON Heating Element (P50800)
- DEL MONTE Del Monte Light Diced Yellow Peaches Packed In Pear Juice 105 oz., PK6 (2001683)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- ANCHOR HOCKING 14 oz. Clarisse Beverage Stackable Rim Tempered Glass, PK24 (90254)
- LIBBEY Libbey 10.5 oz. Irish Coffee Glass, PK12 (5304)
- ANCHOR HOCKING Anchor Hocking 32 oz. Large Weiss Goblet, PK12 (07338)
- ONEIDA HOSPITALITY Eclipse Cup Stack 12PK (F1100000530)
- BAREBONES LIVING Kuksa Cup 4 oz BB (CKW-1020)
- CRESTWARE Spice White Spice China Cup 7 oz., Pk36 (SC11)
- Iti Cups