Shop All Cups
Iti
European White Stackable Cup 7-1/2 oz., Pk36
Mfr # DO-23
Zoro # G8462361
product price: $60.15
/pk 36, $1.67/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stackable
- Size 7 1/2 oz
- Color European White
- Material Porcelain
- Overall Height 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7 1/2 oz |
Overall Height | 2 5/8 in |
Diameter | 3 in |
Overall Diameter | 3 1/8 in |
Details
Item | Cup |
Type | Stackable |
Color | European White |
Material | Porcelain |
Product Type | Tea Cup |
Capacity | 7 1/2 fl oz |
Pattern | Dover |
Description
Cup, Material Porcelain, Color European White, Overall Height 2 5/8 in, Capacity 7 1/2 fl oz, Pattern Dover, Product Type Tea Cup, Overall Diameter 3 1/8 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Knob, Thermostat, 650 deg.F, Gas (BKP2R-S1056A)
- HATCO Warmer Element 208V 1400W (R02-08-114D-00)
- WHYNTER 10" W X 14" H X 14" D Ice and Water Dispenser (IDC-221SC)
- ALLPOINTS Pizza Pan 12 (185532)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- BAREBONES LIVING Kuksa Wooden Drinking Cup 16 oz (CKW-1022)
- INTERNATIONAL TABLEWARE 5 3/4 in Quad™ Square Fine Porcelain Saucer, PK36 (QP-2)
- ARCOROC Arcoroc Nonic Nucleated 16 oz. Ale/Pub Glass, PK48 (E8792)
- NESCO Stainless Steel 25-Cup Coffee Urn (CU-25)
- BAREBONES LIVING Kuksa Cup 4 oz BB (CKW-1020)
- ONEIDA HOSPITALITY Eclipse Cup Stack 12PK (F1100000530)
- Iti Cups