Shop All Cups
Iti
European White Cup 3 oz., Pk36
Mfr # DO-35
Zoro # G7953556
product price: $53.15
/pk 36, $1.48/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 oz
- Color European White
- Diameter 2 in
- Material Porcelain
- Overall Height 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 oz |
Diameter | 2 in |
Overall Height | 2 1/4 in |
Overall Diameter | 2 1/8 in |
Details
Item | Cup |
Color | European White |
Material | Porcelain |
Product Type | Tea Cup |
Capacity | 3 fl oz |
Pattern | Dover |
Description
Cup, Material Porcelain, Color European White, Overall Height 2 3/8 in, Capacity 3 fl oz, Pattern Dover, Product Type Tea Cup, Overall Diameter 2 1/8 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Cup, Perfectouch, 20Oz 20PK (DXE5320CD)
- SAN JAMAR Shelf Liner, Black, 2x40 Ft (UL5405)
- FOLLETT Run Hor 1400 Tecum Capacitor (00133512)
- COFFEE MATE French Vanilla Single Serve Liquid Creamer .375 oz. Cup, PK200 (10050000351708)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- ANCHOR HOCKING 14 oz. Clarisse Beverage Stackable Rim Tempered Glass, PK24 (90254)
- INTERNATIONAL TABLEWARE 5 3/4 in Quad™ Square Fine Porcelain Saucer, PK36 (QP-2)
- INTERNATIONAL TABLEWARE 12 oz Porcelain Coffee Cup, PK36 (839P)
- INTERNATIONAL TABLEWARE 7 oz Dover Porcelain Bouillon, PK36 (DO-4)
- LIBBEY Libbey 10.5 oz. Irish Coffee Glass, PK12 (5304)
- BULLDOG WINCH Can Cooler - 304 Stainless Double Wall- screw top with seal (80048)
- Iti Cups