Shop All Cups
Iti
European White Cup 3-1/2 oz., Pk36
Mfr # DO-37
Zoro # G8439821
product price: $49.85
/pk 36, $1.38/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 1/2 oz
- Color European White
- Diameter 2 1/2 in
- Material Porcelain
- Overall Height 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 1/2 oz |
Diameter | 2 1/2 in |
Overall Height | 2 1/8 in |
Overall Diameter | 2 5/8 in |
Details
Item | Cup |
Color | European White |
Material | Porcelain |
Product Type | Tea Cup |
Capacity | 3 1/2 fl oz |
Pattern | Dover |
Description
Cup, Material Porcelain, Color European White, Overall Height 2 1/4 in, Capacity 3 1/2 fl oz, Pattern Dover, Product Type Tea Cup, Overall Diameter 2 5/8 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNELIUS Starting Relay Secop 117U6020 (215008)
- HOBART Kit, Shaft Seal/O-Rings, #00-913102-00475 (00-913102-00475)
- TRUE Bracket, Cutting Board Pk/4 For - Part# 872958 Pk (872958)
- DART CONTAINER Lid, Reclosable, 12Oz&16Oz 1000PK (DCC16RCLBLK)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- INTERNATIONAL TABLEWARE 12 oz Porcelain Coffee Cup, PK36 (839P)
- CRESTWARE Bone White Dover Rolled Edge Cup 7 oz., Pk36 (RE11)
- BULLDOG WINCH Can Cooler - 304 Stainless Double Wall- screw top with seal (80048)
- ARCOROC Arcoroc Nonic Nucleated 16 oz. Ale/Pub Glass, PK48 (E8792)
- NESCO Stainless Steel 25-Cup Coffee Urn (CU-25)
- BAREBONES LIVING Kuksa Wooden Drinking Cup 16 oz (CKW-1022)
- Iti Cups