Shop All Flatware
Iti
European Dinner Fork, 8 5/8"L, Silver, PK12
Mfr # CS-229
Zoro # G309000296
product price: $24.89
/pk 12, $2.07/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Stainless Steel Grade 18/0
- Overall Length 8 5/8 in
- Product Type European Dinner Fork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 5/8 in |
Details
Item | European Dinner Fork |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Product Type | European Dinner Fork |
Description
European Dinner Fork, Product Type European Dinner Fork, Color Silver, Material Stainless Steel, Overall Length 8 5/8 in, Pattern Cosmopolitan, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Recess Mount Led Light (LED-L87-1030W)
- R & R TEXTILE Bar Mop, Ribbed, Cotton, PK12 (51716)
- ITI Rarebit, 15 Oz, European White, PK36 (WRO-15-EW)
- MANITOWOC ICE Fan Motor 115V 60 Hz (040005737)
- ITI Bouillon Spoon, 5 7/8 in L, Silver, PK12 (SA-113)
- ITI Butter Knife, 6 3/4 in L, Silver, PK12 (OX-339)
- ITI Dinner Fork, 7 1/4 in L, Silver, PK12 (BE-221)
- ITI Salad Fork, 7 in L, Silver, PK12 (CO-222)
- ITI Dinner Fork, 7 in L, Silver, PK12 (BK-221)
- ITI Dinner Knife, 9 3/8 in L, Silver, PK12 (OX-332)
- WALCO Dinner Fork, Length 7 1/4 In, PK24 (WL9105)
- Iti Flatware