Shop All Flatware
Iti
European Dinner Fork, 8 3/4"L, Silver, PK12
Mfr # DU-229
Zoro # G709000049
product price: $28.85
/pk 12, $2.40/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Stainless Steel Grade 18/8
- Overall Length 8 3/4 in
- Product Type European Dinner Fork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 3/4 in |
Details
Item | European Dinner Fork |
Material | Stainless Steel |
Stainless Steel Grade | 18/8 |
Product Type | European Dinner Fork |
Description
European Dinner Fork, Product Type European Dinner Fork, Color Silver, Material Stainless Steel, Overall Length 8 3/4 in, Pattern Dunmore, Stainless Steel Grade 18/8, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDN Candy & Deep Fry Thermometer (TCF400)
- FRIGIDAIRE Clothes Dryer Heater Element (134792700)
- DILLMAN FARM All Natural Blackberry Preserves 16 oz Jar (21561)
- ALLPOINTS Leveler, Non-Skid (281576)
- ITI Dinner Knife, 9 3/8 in L, Silver, PK12 (OX-332)
- ITI Steak Knife, 9 5/8 in L, Silver, PK12 (OX-441)
- ITI Bouillon Spoon, 5 7/8 in L, Silver, PK12 (SA-113)
- ITI Dinner Fork, 7 in L, Silver, PK12 (BK-221)
- ITI European Dinner Fork, 8 5/8"L, Silver, PK12 (CS-229)
- ITI Ice Tea Spoon, 7 7/8 in L, Silver, PK12 (WAV-115)
- BON CHEF Reflections, Butter Spreader, Flat Handle, Mirror Finish, 13/0, 6.64" , set of 12 (SBS1213)
- Iti Flatware