Shop All Trays and Platters
Iti
Escargot Dish, White, PK36
Mfr # ESC-85
Zoro # G8131033
product price: $305.99
/pk 36, $8.50/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 5/8 in
- Color Bright White
- Temp. Resistance 350 Degrees F
- NSF Certified No
- Maximum Temperature Resistance 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # ESC-85
- Zoro # G8131033
- UPC # 875389006987
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 8 5/8 in |
Details
Item | Escargot Dish |
Color | Bright White |
Temp. Resistance | 350 Degrees F |
NSF Certified | No |
Maximum Temperature Resistance | 350 Degrees F |
Handle Included | No |
Description
Escargot Dish, Product Type Escargot Dish, Color Bright White, Diameter 8 1/4 in, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length Not Applicable, Overall Width Not Applicable, NSF Certified No, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEAN Armored Thermopile For - Part# 810-2033 (810-2033)
- ERB SAFETY Vest, Flame Retardant Treated, Orange, 3XL (65021)
- KELLOGGS Kellogg's Corn Flakes Crumb 44lbs (6410021392)
- ATOSA Controller For Mbf8001 (W0302184)
- ITI Pizza Plate, 13-1/2 Dia, American Wht, PK6 (PZ-14-AW)
- ITI Butter Chip Plate, 3 Dia, Americn Wht, PK72 (BC-3-AW)
- ITI Pizza Plate, 13-1/2 Dia, European Wht, PK6 (PZ-14-EW)
- ITI Platter, 9-3/4x7, American White, PK24 (VA-12)
- ITI Platter, 9-3/4x7-1/2, Brown Speckle, PK24 (GR-12)
- ITI Platter, 11x6-3/4, Bright White, PK12 (EL-27)
- HOMEROOTS 18 x 14 x 14 in. Hammered Silver Square Shaped Three Tier Stand (388586)
- Iti Trays and Platters