Shop All Condiment Dispensers
Iti
Dresden Salt/Pepper Set, PK12
Mfr # DR-101
Zoro # G309008476
product price: $61.35
/pk 12, $5.11/ea
$61.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Product Type Salt and Pepper Shaker
- Top Diameter 2 in
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # DR-101
- Zoro # G309008476
- UPC # 10026731009652
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Top Diameter | 2 in |
Details
Item | Salt and Pepper Set |
Color | White |
Product Type | Salt and Pepper Shaker |
NSF Certified | No |
Description
Salt and Pepper Set, Overall Height 2 5/8 in, Overall Width 2 in, Color White, Product Type Salt and Pepper Shaker, Material Porcelain, Overall Depth 2 in, Number of Compartments Not Applicable, NSF Certified No, Top Diameter 2 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Fry Pan Handle, 7 and 8 In (GGHS)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Organic Kamut Grain 24 oz. Pouches, PK4 (1761S244)
- MAGIKITCHEN PRODUCTS Top Grd Std Lr648/672 (2F-1091404)
- VOLLRATH Sauce Pot Cover, Fits 10/12/16 Qt. (7389)
- ITI Jumbo Dredge, 24 oz, 7 In, Pk12 (IKW-I-C)
- ITI Salt/Pepper Shaker Set, Europn Wht, PK60 (CPS/P-02)
- TABLECRAFT Syrup Dispenser, Teardrop, Red, 10 oz, PK12 (PP410RE)
- TRUVIA SWhtetner, Truvia, PK80 (8844)
- BLOEM Watercan Calypso 56Oz (AW21-26)
- CAMBRO Camwear® Parsley Shaker Lid (96SKRLP148)
- ALLPOINTS Squeeze Bottle-Clear, 24Oz (8011178)
- Iti Condiment Dispensers